Overview
Mfr description
99-1-8110-8 99-1-8110-8 NBR COATED GLOVE
- Breathable, Ecological, Solid Grip, Touch Screen
Specifications
- Glove SizeM or Size 8
- Material TypeKnit Gloves - Coated
- Coating MaterialFoam Nitrile
- Length
- Harmonization Code6116930090
- UPC_NO063344439233
- Country of OriginLK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data