Specifications
Dimensions
- Glove SizeS or Size 7
- Length5 in
Details
- Coating MaterialFoam NBR - Nitrile Butadiene Rubber
- Country of OriginLK
- Harmonization Code6116930090
- Lining MaterialNylon
- Material TypeKnit Gloves - Coated
- UPC_NO063344439240
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)