Motion
99-1-8110-6

BOB DALE GLOVES
99-1-8110-6

99-1-8110-6 NBR COATED GLOVES NYLON/SPAN
Mi Item #13850469
MFR #99-1-8110-6
Price$6.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-8110-6

99-1-8110-6 NBR COATED GLOVES NYLON/SPAN
Mi Item #13850469
MFR #99-1-8110-6

Mfr description
99-1-8110-6 99-1-8110-6 NBR COATED GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.79/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    5 in

Details

  • Coating Material
    Foam Nitrile
  • Country of Origin
    LK
  • Harmonization Code
    6116930090
  • Lining Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    063344439257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)