Overview
Mfr description
99-1-8110-9 99-1-8110-9 NBR COATED GLOVE
Specifications
- Glove SizeL or Size 9
- Material TypeGeneral Purpose Gloves
- Length
- Harmonization Code6116930090
- UPC_NO063344439226
- Country of OriginLK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data