Overview
Mfr description
99-1-8110-12 99-1-8110-12 NBR COATED GLO
Specifications
- Glove SizeXL or Size 10
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- Coating MaterialFoam Nitrile
- Length
- Harmonization Code6116930090
- UPC_NO063344439721
- Country of OriginLK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data