Overview
Mfr description
99-1-8110-5 99-1-8110-5 NBR COATED GLOVE
Specifications
- Glove SizeXXS or Size 5
- Material TypeGeneral Purpose Gloves
- Length
- Harmonization Code6116930090
- UPC_NO063344439714
- Country of OriginLK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data