Overview
Mfr description
99-1-9611KD-5 99-1-9611KD-5 NITRILE COAT
Specifications
- Glove SizeXXS or Size 5
- Material TypeKnit Gloves - Coated
- Coating MaterialNitrile
- Length
- Harmonization Code6116100010
- UPC_NO063344368960
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data