Overview
Mfr description
F2BC 104S-CPSS-DFH 2 BOLT FLG MTD BALL
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialThermoplastic
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Bearing Insert MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesF2BC
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data