Motion
F2BC 115-CPSS-DFH

SKF
F2BC 115-CPSS-DFH

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13851911
MFR #F2BC 115-CPSS-DFH
Price$1,013.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2BC 115-CPSS-DFH

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13851911
MFR #F2BC 115-CPSS-DFH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,013.23/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1811 in
  • Bore Diameter  
    1-15/16 in

Details

  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F2BC
  • Type Of Bearing
    Ball

Overview

Mfr description
F2BC 115-CPSS-DFH 2 BOLT FLG MTD BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought