Motion
F2BESS 104S-CPSS-DFH

SKF
F2BESS 104S-CPSS-DFH

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13851919
MFR #F2BESS 104S-CPSS-DFH
Price$826.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2BESS 104S-CPSS-DFH

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13851919
MFR #F2BESS 104S-CPSS-DFH

Mfr description
F2BESS 104S-CPSS-DFH 2 BOLT FLG MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$826.71/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8976 in
  • Bore Diameter  
    1-1/4 in

Details

  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F2BESS
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)