Motion
F2BESS 30M-CPSS-DFH

SKF
F2BESS 30M-CPSS-DFH

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13851920
MFR #F2BESS 30M-CPSS-DFH
List Price$507.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2BESS 30M-CPSS-DFH

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13851920
MFR #F2BESS 30M-CPSS-DFH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$507.45/each for your price

Overview

Mfr description
F2BESS 30M-CPSS-DFH 2 BOLT FLG MTD BALL

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    F2BESS
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text