Motion
F2BSS 108-TPSS

SKF
F2BSS 108-TPSS

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13851924
MFR #F2BSS 108-TPSS
Price$930.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2BSS 108-TPSS

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13851924
MFR #F2BSS 108-TPSS

Mfr description
F2BSS 108-TPSS 2 BOLT FLG MTD BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$930.43/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6575 in
  • Bore Diameter  
    1-1/2 in

Details

  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F2BSS
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)