Motion
F3BBC 015-TPZM

SKF
F3BBC 015-TPZM

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13851931
MFR #F3BBC 015-TPZM
List Price$221.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F3BBC 015-TPZM

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13851931
MFR #F3BBC 015-TPZM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$221.62/each for your price

Overview

Mfr description
F3BBC 015-TPZM 3 BOLT FLG MTD BALL BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    F3BBC
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text