Motion
F3BBC 103-TPSS

SKF
F3BBC 103-TPSS

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13851933
MFR #F3BBC 103-TPSS
Price$257.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F3BBC 103-TPSS

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13851933
MFR #F3BBC 103-TPSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.12/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F3BBC
  • Type Of Bearing
    Ball

Overview

Mfr description
F3BBC 103-TPSS 3 BOLT FLG MTD BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought