Specifications
Dimensions
- Bore Diameter1-3/8 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- SeriesF3BBC
- Type Of BearingBall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)