Overview
Mfr description
F3BBC 115-CPSS-DFH 3 BOLT FLG MTD BALL
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Bearing Insert MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesF3BBC
- Type Of BearingBall
- Mounting Type3-Bolt Bracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data