Motion
F4BC 103-CPSS-DFH

SKF
F4BC 103-CPSS-DFH

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13851962
MFR #F4BC 103-CPSS-DFH
Price$457.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BC 103-CPSS-DFH

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13851962
MFR #F4BC 103-CPSS-DFH

Mfr description
F4BC 103-CPSS-DFH 4 BOLT FLG MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.91/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2677 in
  • Bore Diameter  
    1-3/16 in

Details

  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F4BC
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)