Motion
P2BC 108-CPSS-DFH

SKF
P2BC 108-CPSS-DFH

Pillow Block Ball Bearing Unit - 2-Bolt Base, Thermoplastic Material, Non-Expansion Bearing (Fixed)
MI ITEM #13851992
MFR #P2BC 108-CPSS-DFH
Price$516.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BC 108-CPSS-DFH

Pillow Block Ball Bearing Unit - 2-Bolt Base, Thermoplastic Material, Non-Expansion Bearing (Fixed)
MI ITEM #13851992
MFR #P2BC 108-CPSS-DFH

Mfr description
P2BC 108-CPSS-DFH 2 BOLT PIL BLK MTD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.50/each

Specifications

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    7316577859853

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)