Motion
P2BC 50M-TPZM

SKF
P2BC 50M-TPZM

Pillow Block Ball Bearing Unit - 2-Bolt Base, Thermoplastic Material, Non-Expansion Bearing (Fixed)
Mi Item #13851998
MFR #P2BC 50M-TPZM
Price$267.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BC 50M-TPZM

Pillow Block Ball Bearing Unit - 2-Bolt Base, Thermoplastic Material, Non-Expansion Bearing (Fixed)
Mi Item #13851998
MFR #P2BC 50M-TPZM

Mfr description
P2BC 50M-TPZM 2 BOLT PIL BLK MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    57.20 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    7316577848987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)