Motion
P2BSS 20M-YTPSS

SKF
P2BSS 20M-YTPSS

Pillow Block Ball Bearing Unit - 2-Bolt Base, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #13852005
MFR #P2BSS 20M-YTPSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BSS 20M-YTPSS

Pillow Block Ball Bearing Unit - 2-Bolt Base, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #13852005
MFR #P2BSS 20M-YTPSS

Mfr description
P2BSS 20M-YTPSS 2 BOLT PIL BLK MTD BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    33.30 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    7316577847300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)