Motion
P2BTC 100-TPZM

SKF
P2BTC 100-TPZM

Pillow Block Ball Bearing Unit - Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material
MI ITEM #13852013
MFR #P2BTC 100-TPZM
Price$233.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BTC 100-TPZM

Pillow Block Ball Bearing Unit - Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material
MI ITEM #13852013
MFR #P2BTC 100-TPZM

Mfr description
P2BTC 100-TPZM 2 BOLT PIL BLK MTD BALL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.91/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    7316577859211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)