Motion
P2BTSS 107-TPSS

SKF
P2BTSS 107-TPSS

Pillow Block Ball Bearing Unit - Tapped Base, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #13852051
MFR #P2BTSS 107-TPSS
Your Price$801.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BTSS 107-TPSS

Pillow Block Ball Bearing Unit - Tapped Base, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #13852051
MFR #P2BTSS 107-TPSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$801.30/each(List $840.93)

Overview

Mfr description
P2BTSS 107-TPSS 2 BOLT PIL BLK MTD BALL

Specifications

  • Mounting Type
    Tapped Base
  • Base To Bore Centerline
    1.8740 in
  • Locking Device
    Set Screw
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • UPC_NO
    7316581138562
  • Manufacturer Catalog
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought