Motion
WSTUC 107-TPSS

SKF
WSTUC 107-TPSS

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 7/16 in Bore, Composite Housing
Mi Item #13852076
MFR #WSTUC 107-TPSS
Price$411.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
WSTUC 107-TPSS

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 7/16 in Bore, Composite Housing
Mi Item #13852076
MFR #WSTUC 107-TPSS

Mfr description
WSTUC 107-TPSS TAKE-UP MTD BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.15/each

Specifications

Dimensions

  • Bore Diameter  
    7/16 in
  • Housing Width
    1.5354 in
  • Weight
    1.52 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Composite
  • Housing Type
    Wide Slot Take-up
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    WSTUC 107-TPSS
  • Product Type
    Take-Up Ball Bearing Units
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)