Motion
WSTUC 108-CPSS-DFH

SKF
WSTUC 108-CPSS-DFH

Ball Bearing Take-Up Unit - Top Angle, 1-1/2 in Bore, Composite Housing
Mi Item #13852077
MFR #WSTUC 108-CPSS-DFH
Price$561.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
WSTUC 108-CPSS-DFH

Ball Bearing Take-Up Unit - Top Angle, 1-1/2 in Bore, Composite Housing
Mi Item #13852077
MFR #WSTUC 108-CPSS-DFH

Mfr description
WSTUC 108-CPSS-DFH TAKE-UP MTD BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.79/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Composite
  • Manufacturer Catalog Number
    WSTUC 108-CPSS-DFH
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)