Motion
WSTUC 30M-TPZM

SKF
WSTUC 30M-TPZM

Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Composite Housing
MI ITEM #13852083
MFR #WSTUC 30M-TPZM
Price$198.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
WSTUC 30M-TPZM

Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Composite Housing
MI ITEM #13852083
MFR #WSTUC 30M-TPZM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$198.37/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Composite
  • Manufacturer Catalog Number
    WSTUC 30M-TPZM
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Overview

Mfr description
WSTUC 30M-TPZM TAKE-UP MTD BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought