Motion
CJPB4-5Z
Single-Acting Spring Return, 4 mm Bore Diameter, 5 mm Stroke Length
Mi Item #13853067
MFR #CJPB4-5Z
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Acting Spring Return, 4 mm Bore Diameter, 5 mm Stroke Length
Mi Item #13853067
MFR #CJPB4-5Z

Mfr description
CJPB4-5Z ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.73/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Stroke
    5 mm

Details

  • Cushion Type
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Panel Mount
  • Piston Action
    Single-Acting Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Standards Met
    RoHS Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)