Overview
Mfr description
JSY3240-5WOZ 4/5 PORT SOLENOID VALVE
Specifications
- Piping TypeSide Ported
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM8 Connector
- Flow Direction4-Way
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data