Overview
Mfr description
CLQB20-25DM-F COMPACT CYLINDER W/LOCK
Specifications
- Bore Diameter
- Stroke25 mm
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data