Overview
Mfr description
VQZ3351R-5YZ1 4/5 PORT SOLENOID VALVE
Specifications
- Piping TypeBase Mounted
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data