Motion
C96NB100-400C

SMC CORP OF AMERICA
C96NB100-400C

100 mm Bore, 400 mm Stroke
Mi Item #13855184
MFR #C96NB100-400C
Price$1,156.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96NB100-400C

100 mm Bore, 400 mm Stroke
Mi Item #13855184
MFR #C96NB100-400C

Mfr description
C96NB100-400C ISO TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,156.37/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke
    400 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)