Overview
Mfr description
C96NDB40-320C ISO TIE ROD CYLINDER
Specifications
- Bore Diameter40 mm
- Stroke320 mm
- SeriesC96
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data