Specifications
Dimensions
- Port Size3/8 in
Details
- Flow Direction4-Way
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeSide Ported
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)