Motion
CDA2L80TF-250Z

SMC CORP OF AMERICA
CDA2L80TF-250Z

80 mm Bore, 250 mm Stroke
MI ITEM #13856630
MFR #CDA2L80TF-250Z
Price$220.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L80TF-250Z

80 mm Bore, 250 mm Stroke
MI ITEM #13856630
MFR #CDA2L80TF-250Z

Mfr description
CDA2L80TF-250Z TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.70/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    250 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)