Overview
Mfr description
CDM2B32-250AZ1 ROUND BODY CYLINDER
Specifications
- Piston ActionDouble-Acting
- Bore Diameter
- Rod TypeSingle Rod
- Cushion TypeAir Cushion
- Auto-SwitchNo Switch
- Manufacturer Product Page
- Manufacturer Catalog
- Lead Wire Length0.5 m
- MagnetWith Magnet
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data