Specifications
Dimensions
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Inlet Port TypeStraight
- Maximum Air Flow105.944 scfm
- Maximum Operating Pressure145 psi
- Outlet Port Thread TypeG
- Outlet Port TypeStraight
- Product TypeElectro-Pneumatic Regulators
- Series/SystemITVH
Overview
Mfr description
ITVH2020-02F3L3 REGULATOR, ELECTROPNEUMA