Motion
CG1BN25-50Z-XC37

SMC CORP OF AMERICA
CG1BN25-50Z-XC37

25 mm Bore Diameter, 50 mm Stroke Length
Mi Item #13858236
MFR #CG1BN25-50Z-XC37
Price$51.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1BN25-50Z-XC37

25 mm Bore Diameter, 50 mm Stroke Length
Mi Item #13858236
MFR #CG1BN25-50Z-XC37

Mfr description
CG1BN25-50Z-XC37 ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.70/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)