Overview
Mfr description
CG1TA50TN-250Z-N ROUND BODY CYLINDER
Specifications
- Bore Diameter
- Stroke250 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeHead Side Pivot
- SeriesCG1
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data