Overview
Mfr description
CLG1BA20TN-200-D ROUND BODY CYLINDER W/L
Specifications
- Bore Diameter
- Stroke200 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeBasic
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data