Overview
Mfr description
CQ2F80TF-150DCMZ COMPACT CYLINDER
Specifications
- Bore Diameter
- Stroke150 mm
- Manufacturer Catalog
- Mounting TypeFront Flange
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data