Motion
CRB150-AJZ01-180

SMC CORP OF AMERICA
CRB150-AJZ01-180

Rotary Actuator - 180 ° Angle of Rotation, 150 Body Size
Mi Item #13858609
MFR #CRB150-AJZ01-180
Price$310.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB150-AJZ01-180

Rotary Actuator - 180 ° Angle of Rotation, 150 Body Size
Mi Item #13858609
MFR #CRB150-AJZ01-180

Mfr description
CRB150-AJZ01-180 ROTARY ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.45/each

Specifications

Dimensions

  • Body Size
    150

Details

  • Actuator Type
    Rotary
  • Angle of Rotation
    180 °
  • Cushion Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)