Motion
ITVH2020-21N3CS3

SMC CORP OF AMERICA
ITVH2020-21N3CS3

Electro-Pneumatic Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight
MI ITEM #13859179
MFR #ITVH2020-21N3CS3
List Price$1,485.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITVH2020-21N3CS3

Electro-Pneumatic Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight
MI ITEM #13859179
MFR #ITVH2020-21N3CS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,485.49/each for your price

Overview

Mfr description
ITVH2020-21N3CS3 REGULATOR, ELECTROPNEUM

Specifications

  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    105.944 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Series/System
    ITVH
  • Product Type
    Electro-Pneumatic Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought