Motion
ITVX2030-23N3CN4

SMC CORP OF AMERICA
ITVX2030-23N3CN4

Electro-Pneumatic Regulator - 1/2 in Inlet Port, NPT Inlet Thread, NPT Outlet Thread
MI ITEM #13859190
MFR #ITVX2030-23N3CN4
Price$1,461.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITVX2030-23N3CN4

Electro-Pneumatic Regulator - 1/2 in Inlet Port, NPT Inlet Thread, NPT Outlet Thread
MI ITEM #13859190
MFR #ITVX2030-23N3CN4

Mfr description
ITVX2030-23N3CN4 REGULATOR, ELECTROPNEUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,461.85/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Maximum Air Flow
    141.26 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    NPT
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITVX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)