Overview
Mfr description
JMDBF80-500-M9BA TIE-ROD GLOBAL CYLINDER
Specifications
- Rod TypeSingle Rod
- Bore Diameter80 mm
- Cushion TypeNon-adjustable air cushion & Rubber Bumper
- Auto-SwitchSolid State/Water Resist/2 Wire/Horizontal
- Number of Switches2 pcs
- Piston ActionDouble-Acting
- Lead Wire Length0.5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data