Motion
JSX21-SF402N-3CS

SMC CORP OF AMERICA
JSX21-SF402N-3CS

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Normally Closed, 120 V ac, 2 Solenoid, Conduit Terminal, Inline, 1/4 in, NPT Threads
MI ITEM #13859349
MFR #JSX21-SF402N-3CS
List Price$77.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSX21-SF402N-3CS

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Normally Closed, 120 V ac, 2 Solenoid, Conduit Terminal, Inline, 1/4 in, NPT Threads
MI ITEM #13859349
MFR #JSX21-SF402N-3CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.42/each for your price

Overview

Mfr description
JSX21-SF402N-3CS 2 WAY SOLENOID VALVE

Specifications

  • Piping Type
    Inline
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    120 V ac
  • Solenoid Electrical Entry
    Conduit Terminal
  • Flow Direction
    2-Way
  • Port Size
    1/4 in
  • Manufacturer Catalog
  • Actuation
    2-Position Normally Closed
  • Thread Standard
    NPT
  • Series
    SFJSX2111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought