Overview
Mfr description
JSX31-SF703N-3DZ 2 WAY SOLENOID VALVE
Specifications
- Piping TypeInline
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage120 V ac
- Solenoid Electrical EntryDIN Terminal
- Flow Direction2-Way
- Port Size3/8 in
- Manufacturer Catalog
- Actuation2-Position Normally Closed
- Thread StandardNPT
- SeriesSFJSX3111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data