Motion
JSX31-SN502N-5GS

SMC CORP OF AMERICA
JSX31-SN502N-5GS

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Normally Closed, 24 V dc, 2 Solenoid, Grommet with PCB, Inline, 1/4 in, NPT Threads
MI ITEM #13859460
MFR #JSX31-SN502N-5GS
List Price$77.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSX31-SN502N-5GS

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Normally Closed, 24 V dc, 2 Solenoid, Grommet with PCB, Inline, 1/4 in, NPT Threads
MI ITEM #13859460
MFR #JSX31-SN502N-5GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.42/each for your price

Overview

Mfr description
JSX31-SN502N-5GS 2 WAY SOLENOID VALVE
  • 1/8" to 3/8" NPT, G, and Rc port | NBR, FKM and EPDM seal material | 360-degree coil rotation | UL, CE and NSF compliant | Available with M12 connector

Specifications

  • Piping Type
    Inline
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet with PCB
  • Flow Direction
    2-Way
  • Port Size
    1/4 in
  • Manufacturer Catalog
  • Actuation
    2-Position Normally Closed
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Series
    SNJSX3111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text