Motion
JSXD31-CN02N-3DZ

SMC CORP OF AMERICA
JSXD31-CN02N-3DZ

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Normally Closed, 120 V ac, 2 Solenoid, DIN Terminal, Inline, 1/4 in, NPT Threads
Mi Item #13859482
MFR #JSXD31-CN02N-3DZ
Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSXD31-CN02N-3DZ

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Normally Closed, 120 V ac, 2 Solenoid, DIN Terminal, Inline, 1/4 in, NPT Threads
Mi Item #13859482
MFR #JSXD31-CN02N-3DZ

Mfr description
JSXD31-CN02N-3DZ PILOT OPERATED SOLENOID
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.08/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Actuation
    2-Position Normally Closed
  • Flow Direction
    2-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Inline
  • Series
    CNJSXD3111
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    120 V ac
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)