Specifications
Dimensions
- Port Size1/2 in
Details
- Actuation2-Position Normally Closed
- Flow Direction2-Way
- Manufacturer Catalog
- Number Of Ports2
- Number Of Positions2
- Number Of Solenoids2
- Piping TypeInline
- SeriesCNJSXD4111
- Solenoid Electrical EntryConduit Terminal
- Solenoid Supply Voltage120 V ac
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)