Overview
Mfr description
JSXD41-SN04N-5DZ PILOT OPERATED SOLENOID
Specifications
- Piping TypeInline
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction2-Way
- Port Size1/2 in
- Manufacturer Catalog
- Actuation2-Position Normally Closed
- Thread StandardNPT
- SeriesSNJSXD4111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data