Specifications
Dimensions
- Port Size3/4 in
Details
- Actuation2-Position Normally Closed
- Flow Direction2-Way
- Manufacturer Catalog
- Number Of Ports2
- Number Of Positions2
- Number Of Solenoids2
- Piping TypeInline
- SeriesCNJSXD5111
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage110-120 V ac
- Thread StandardNPT
Overview
Mfr description
JSXD51-CN06N-3DS PILOT OPERATED SOLENOID